Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow
Mfr # EE1602DFX12
Zoro # G7451272
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1602DFX12
- Zoro # G7451272
- UPC # 697886268374
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 2 in |
Width | 2" |
Eye Length | 10 in |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 12 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 2,400 lb, Choker Hitch Capacity 1,900 lb, Basket Hitch Capacity 4,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEIGH INDUSTRIAL Scissor Lift Cart, 14-7/64In H, Steel (B-CARTX2)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ D Ring Auto Tie Down Wheel Lift Tow Truck Trailer Blue, 6PK (TWS21-510-W27-BU-C-6)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (7410)
- STREN-FLEX Round Sling, Endless, 1-9/16in. Dia, 8ft L (SFERSST5-08)
- LIFT-ALL Web Sling, Type 3, 15 ft L, 2 in W, Polyester, Yellow (EE1602DFX15)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE1602DFX2)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 2 in W, Polyester, Yellow (EE1602DFX14)
- LIFT-ALL Web Sling, Type 5, Silver (EN2801TX3)
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE2801NTX3)
- HSI Nylon Slng, Triangle-Choker Type 1, One Ply, 2 in Web Width, 8ft L, 3,200lb (TC1-802-08)
- Lift-All Slings