Shop All Web Slings
Lift-All
Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TFX12
Zoro # G6108243
original price:
$34.45
7% off
new price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 12 ft
- Material Tuff-Edge
- Color Silver
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE2801TFX12
- Zoro # G6108243
- UPC # 697886112356
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 12 ft |
Length | 12 ft. |
Sling Width | 1 in |
Eye Length | 8 1/2 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 12 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 3,200 lb, Choker Hitch Capacity 2,500 lb, Basket Hitch Capacity 6,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Duaralast Wheel 6X1-1/2In W/ 5/8In Rb (W-615-D-5/8)
- OZ LIFTING PRODUCTS Spark Resistant Chain Hoist (OZSR010-10CH)
- BIL-JAX Pro-Jax - Plywood Hinged Deck - 6' L (0127-141-06)
- DAYTON Pneumatic Wheel 10 In. x 4 In. (MH2W17901G)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX6)
- LIFT-ALL Web Sling, Type 3, 9 ft L, 1 in W, Polyester, Silver (EE2801TFX9)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX6)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 1 in W, Nylon, Yellow (EE2801NFX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE1801TFX6)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CB-6)
- Lift-All Slings