Shop All Web Slings
Lift-All
Web Sling, Type 3, 11 ft L, 2 in W, Polyester, Silver
Mfr # EE2802TFX11
Zoro # G6877726
original price:
$44.23
11% off
new price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 11 ft
- Material Tuff-Edge
- Number of Sling Legs 1
- Color Silver
Product Information
- Brand Lift-All
- MFR # EE2802TFX11
- Zoro # G6877726
- UPC # 697886620943
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 11 ft |
Length | 11 ft. |
Sling Width | 2 in |
Eye Length | 10 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 2, Sling Length 11 ft, Eye Length 10 in, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Silver, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Thimble, 1/4 In, SS, PK25 (1DLH1)
- VESTIL Structural Rack Guard (G8-12)
- GLOBAL EQUIPMENT Double Folding Security Gate 16'W x 6-1/2'H (620865)
- ROYAL BASKET TRUCKS Basket Truck, Wire Base, Vinyl, 600 lb (G12-RRW-PWA-3UNT)
- LIFT-ALL Web Sling, Type 3, 5 ft L, 2 in W, Polyester, Silver (EE2802TFX5)
- LIFT-ALL Web Sling, Type 3, 13 ft L, 2 in W, Polyester, Silver (EE2802TFX13)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX3)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 1 in W, Polyester, Yellow (EE1801DFX2)
- LIFT-ALL Web Sling, Flat Eye and Eye, 18 ft L, 2 in W, Polyester, Yellow (EE1602DFX18)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Polyester, Yellow (EE1604DFX12)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE1602NFX10)
- Lift-All Web Slings