Shop All Web Slings
Lift-All
Web Sling, Type 3, 10 ft L, 4 in W, Nylon, Yellow
Mfr # EE1804NFX10
Zoro # G6739731
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EE1804NFX10
- Zoro # G6739731
- UPC # 697886125554
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 4 in |
Width | 4" |
Eye Length | 12 in |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 3, Sling Material Nylon, Number of Plies 1, Sling Length 10 ft, Eye Length 12 in, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 6,400 lb, Choker Hitch Capacity 5,000 lb, Basket Hitch Capacity 12,800 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 9 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7306)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN2801TX12)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE1804NFX12)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Yellow (EE1804NFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Nylon, Yellow (EE1603NFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE2601NFX4)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 4 in W, Nylon, Yellow (EN2604NX16)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE2802NFX10)
- Lift-All Slings