Shop All Web Slings
Lift-All
Web Sling, Type 3, 10 ft L, 3 in W, Polyester, Yellow
Mfr # EE1803DFX10
Zoro # G6474465
original price:
$37.85
5% off
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1803DFX10
- Zoro # G6474465
- UPC # 697886264956
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 3 in |
Eye Length | 11 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 11 in, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 4,800 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 9,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Platform Truck - Hardwood (VHPT/S-2448)
- BIL-JAX Drywall Cart - Medium Duty (0063-0574-11YE)
- ZORO SELECT U-Handle, Chrome, 39x18 InW (MHU3318CSQG)
- DUTTON-LAINSON Dutton-Lainson 70475 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6294A (70475)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 3 in W, Polyester, Yellow (EE1803DFX4)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 3 in W, Polyester, Yellow (EE1803DFX20)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 4 in W, Polyester, Yellow (EE2804DTX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 5 ft L, 1 in W, Polyester, Yellow (EE1601DTX5)
- STREN-FLEX Eye and Eye Twist Sling, 3inx6 ft., 8900lb (EET2-903P)
- Lift-All Web Slings