Shop All Web Slings
Lift-All
Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow
Mfr # EE1801DFX10
Zoro # G7546131
original price:
$15.55
7% off
new price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Sling Length 10 ft
- Material Polyester
- Color Yellow
- Number of Sling Legs 1
Product Information
- Brand Lift-All
- MFR # EE1801DFX10
- Zoro # G7546131
- UPC # 697886264550
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Sling Width | 1 in |
Width | 1" |
Eye Length | 8 1/2 in |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 3, Sling Material Polyester, Number of Plies 1, Sling Length 10 ft, Eye Length 8 1/2 in, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 1,600 lb, Choker Hitch Capacity 1,280 lb, Basket Hitch Capacity 3,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/32 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Structural Foam, Ergonomic, 500 lb (1997208)
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-7A)
- CASTERHQ Stem Casters W/ 5/16"x1" Long Threaded Stem, 2 Swivels w, PK4 (HD-31316-22-TPR-TLB)
- CALDWELL Bucket Hook, Yellow, 8-1/8" L, Steel (BH-U6)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Polyester, Yellow (EE1801DFX8)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 1 in W, Polyester, Yellow (EE1801DFX14)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Yellow (EE1801DFX12)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Nylon, Yellow (EE2804NFX12)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 1 in W, Polyester, Silver (EN1801TX12)
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Polyester, Yellow (EN2601DX4)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- Lift-All Slings