Shop All Web Slings
Lift-All
Web Sling, Endless, 9 ft L, 4 in W, Polyester, Yellow
Mfr # EN1604DX9
Zoro # G6572386
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 9 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1604DX9
- Zoro # G6572386
- UPC # 697886614119
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 9 ft |
Length | 9 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 9 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Brake Field (20659)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Rubber Soft Swivel Caster, No Brake, Loads Up To 80 lb (PRE20507ZN-3R)
- PEERLESS CHAIN LOADLOCK 1 PC STEEL 88"-102", CC5050 (CC5050)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 20BF (S20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Nylon, Yellow (EE1801NFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 4 in W, Nylon, Yellow (EE2604NFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX8)
- LIFT-ALL Web Sling, Reverse Eye - Type 6, 8 ft L, 4 in W, Tuff-Edge Polyester, Black (RE2804TX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Polyester, Yellow (EE2602DFX10)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1801DTX8)
- STREN-FLEX Synthetic Web Sling, Cargo Basket Sling (Wide Body), 4 ft L, 6 in W, Nylon, Yellow (WB1-906-4)
- Lift-All Slings