Shop All Web Slings
Lift-All
Web Sling, Endless, 5 ft L, 6 in W, Polyester, Yellow
Mfr # EN1606DX5
Zoro # G6567863
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 5 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1606DX5
- Zoro # G6567863
- UPC # 697886276386
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 5 ft |
Length | 5 ft. |
Sling Width | 6 in |
Width | 6" |
Overall Width | 6 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 5 ft, Eye Length Not Applicable, Overall Width 6 in, Number of Legs 1, Vertical Hitch Capacity 12,200 lb, Choker Hitch Capacity 9,800 lb, Basket Hitch Capacity 24,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL PEL ATTACHMENT - PAIL LIFTER (PEL-PL-5)
- AIR SYSTEMS INTL Air Cylinder Cart, 2 Cylinders, 4500 psi (MP-4H)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP2448RA3B4B8AC1P6)
- COTTERMAN 120 in H Aluminum Wheelbarrow Ladder, 9 Steps, 350 lb Load Capacity (AW09R2636A3C50P6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX6)
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Nylon, Yellow (EN1602NX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE2803TFX8)
- LIFT-ALL Web Sling, Endless, 4 ft L, 2 in W, Tuff-Edge Polyester, Silver (EN1802TX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Nylon, Yellow (EE2802NFX5)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 8 ft L, 2 in W, Nylon, Yellow (35XP62)
- Lift-All Web Slings