Shop All Web Slings
Lift-All
Web Sling, Endless, 20 ft L, 1 in W, Polyester, Yellow
Mfr # EN2801DX20
Zoro # G6564756
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 20 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN2801DX20
- Zoro # G6564756
- UPC # 697886267063
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 20 ft |
Length | 20 ft. |
Sling Width | 1 in |
Width | 1" |
Overall Width | 1 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 20 ft, Eye Length Not Applicable, Overall Width 1 in, Number of Legs 1, Vertical Hitch Capacity 6,200 lb, Choker Hitch Capacity 4,900 lb, Basket Hitch Capacity 12,400 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL FORK EXTENSIONS 4" X 42" STANDARD (FE-4-42)
- GUARDIAN EQUIPMENT Guardrail Receiver, 5-3/4 In. H (15158)
- CAMPBELL CHAIN & FITTINGS #2 Carbon Latched Swivel Hoist Hook, 3/4 Ton PL, Forged Carbon Steel, Painted Blue (3942205PL)
- GLOBAL EQUIPMENT Poly Web Sling, HD, Eye Eye w/Durable Edge, 10Ft L-6400/5000/12800 Lbs Cap (JLEE2802TFX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 1 in W, Nylon, Yellow (EE2601NFX10)
- LIFT-ALL Web Sling, Endless, 12 ft L, 1 in W, Nylon, Yellow (EN2801NX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 20 ft L, 4 in W, Polyester, Yellow (EE1604DFX20)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE2806TFX6)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 9 ft L, 3 in W, Polyester, Yellow (EE2803DTX9)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 2 in W, Nylon, Yellow (EE2802NFX3)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow/Black (EET1-901CB-6)
- Lift-All Slings