Shop All Web Slings
Lift-All
Web Sling, Endless, 17 ft L, 4 in W, Polyester, Yellow
Mfr # EN1604DX17
Zoro # G6623845
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 17 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN1604DX17
- Zoro # G6623845
- UPC # 697886633073
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 17 ft |
Length | 17 ft. |
Sling Width | 4 in |
Width | 4" |
Overall Width | 4 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 1, Sling Length 17 ft, Eye Length Not Applicable, Overall Width 4 in, Number of Legs 1, Vertical Hitch Capacity 8,600 lb, Choker Hitch Capacity 6,900 lb, Basket Hitch Capacity 17,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/8 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray (G06-GRX-PTA-4UNN)
- CAMPBELL CHAIN & FITTINGS 3/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Galvanized (5411235)
- HAMILTON Kingpinless Swivel Caster, 8" x 2" Cast Iron Metal Wheel, 3/4" Sealed Precision Ball Bearings (S-ZFHS-8MB)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 ", 280 lb. (1ZTJ1)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 14 ft L, 3 in W, Tuff-Edge Polyester, Silver (EE1803TTX14)
- LIFT-ALL Web Sling, Flat Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2601NFX2)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Nylon, Yellow (EN1601NX8)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE2806TFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 10 ft L, 4 in W, Reinforced Edge Nylon, Gray (EEF-1-904ME-10)
- Lift-All Slings