Shop All Web Slings
Lift-All
Web Sling, Endless, 14 ft L, 3 in W, Nylon, Yellow
Mfr # EN2803NX14
Zoro # G6863516
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 14 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN2803NX14
- Zoro # G6863516
- UPC # 697886136260
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 14 ft |
Length | 14 ft. |
Sling Width | 3 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 14 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Nylon Glass Filled Hi Temp Rigid Caster, No Brake, Loads Up To 1000 lb (05HT05201R)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C1P6)
- ZORO SELECT Caster Whel, Cast Iron, 4 in., 1000 lb., Red (5VJ50)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TTX10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EE2601NFX5)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE1801DTX12)
- LIFT-ALL Web Sling, Endless, 3 ft L, 1 in W, Polyester, Yellow (EN2601DX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Polyester, Yellow (EE2803DFX12)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 1 in W, Polyester, Yellow (EE1601DFX4)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow (EE2802NFX12)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 1 in W, Nylon, Yellow (EET2-901-4)
- Lift-All Web Slings