Shop All Web Slings
Lift-All
Web Sling, Endless, 13 ft L, 2 in W, Nylon, Yellow
Mfr # EN2602NX13
Zoro # G6836505
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 13 ft
- Material Nylon
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN2602NX13
- Zoro # G6836505
- UPC # 697886630973
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 13 ft |
Length | 13 ft. |
Sling Width | 2 in |
Width | 2" |
Overall Width | 2 in |
Description
Web Sling, Sling Type Type 5, Sling Material Nylon, Number of Plies 2, Sling Length 13 ft, Eye Length Not Applicable, Overall Width 2 in, Number of Legs 1, Vertical Hitch Capacity 9,600 lb, Choker Hitch Capacity 7,700 lb, Basket Hitch Capacity 19,200 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 1/4 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Corner Protector 36" Web Protector (9" x 9" x 36") (CPVB36-RED)
- COTTERMAN 172 in H Steel Rolling Ladder, 13 Steps, 450 lb Load Capacity (1513R2642A2E30B4W4C1P3)
- VESTIL Fork Extension Standard, 72 L x 4" W, PR (FE-4-72)
- LITTLE GIANT LADDERS 24 ft Fiberglass Extension Ladder, 375 lb Load Capacity (17224)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Polyester, Yellow (EN2801DX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 4 in W, Polyester, Yellow (EE2804DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Polyester, Yellow (EE2803DFX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 3 ft L, 3 in W, Polyester, Yellow (EE1803DFX3)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TFX7)
- LIFT-ALL Web Sling, Reverse Eye - Type 6, 4 ft L, 2 in W, Tuff-Edge Polyester, Black (RE1802TX4)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 8 ft L, 2 in W, Nylon, Black (RE2-902-08)
- Lift-All Web Slings