Shop All Web Slings
Lift-All
Web Sling, Endless, 11 ft L, 3 in W, Polyester, Yellow
Mfr # EN2803DX11
Zoro # G6561475
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Sling Length 11 ft
- Material Polyester
- Number of Sling Legs 1
- Color Yellow
Product Information
- Brand Lift-All
- MFR # EN2803DX11
- Zoro # G6561475
- UPC # 697886628512
- Country of Origin United States
- Category Web Slings
Dimensions
Sling Length | 11 ft |
Length | 11 ft. |
Sling Width | 3 in |
Width | 3" |
Overall Width | 3 in |
Description
Web Sling, Sling Type Type 5, Sling Material Polyester, Number of Plies 2, Sling Length 11 ft, Eye Length Not Applicable, Overall Width 3 in, Number of Legs 1, Vertical Hitch Capacity 16,300 lb, Choker Hitch Capacity 13,000 lb, Basket Hitch Capacity 32,600 lb, Hook Attachment Type Not Applicable, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 60 Degrees Not Applicable, Tag Features None, Color Yellow, Thickness 5/16 in, Standards ASME B30.9, OSHA 1910.184, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelving Light, Zinc, 18x60 (MHL1860ZG)
- HARRINGTON Bottom Hook Set (ER2DR1011)
- MAG-MATE Replacement Block (PNL0800CAMKIT)
- ROYAL BASKET TRUCKS Basket Truck, 12 Bu. Cap., Blue, 36 In. L (G12-BBW-PMA-3UNN)
- LIFT-ALL Web Sling, Flat Eye and Eye, 4 ft L, 2 in W, Polyester, Yellow (EE1602DFX4)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 10 ft L, 4 in W, Tuff-Edge Polyester, Silver (EE1804TTX10)
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN1801TX6)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EE1801NFX5)
- LIFT-ALL Web Sling, Flat Eye and Eye, 11 ft L, 1 in W, Polyester, Yellow (EE1601DFX11)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 14 ft L, 2 in W, Polyester, Yellow (EE2602DTX14)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 5 ft L, 4 in W, Nylon, Yellow (EEF1-904-5)
- Lift-All Web Slings