Shop All Sling Accessories
Lift-All
Wear Pad, 3 in. W x 1 ft., Nylon, Yellow
Mfr # 3SSNX1
Zoro # G0317521
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Nylon
- Thickness 3/8 in
- Length 1 ft
- For Sling Width 1 in
Product Information
- Brand Lift-All
- MFR # 3SSNX1
- Zoro # G0317521
- UPC # 697886763077
- Country of Origin United States
- Category Sling Accessories
Dimensions
Length | 1 ft |
For Sling Width | 1 in |
Width | 3 in |
Sling Width | 1" |
Overall Width | 3 in |
Compatible Sling Width | 1 in |
Overall Length | 12 in |
Details
Item | Wear Pad |
Color | Yellow |
Material | Nylon |
Thickness | 3/8 in |
Compatible Sling Type | Chain Slings, Round Slings, Web Slings, Wire Rope Slings |
Product Type | Wear Pad |
Description
Wear Pad, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Chain Slings, Round Slings, Web Slings, Wire Rope Slings, Compatible Sling Width 1 in, Overall Length 12 in, Overall Width 3 in, Material Nylon, Color Yellow, Product Type Wear Pad, Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Plastic Bolt Caps For Bollards, 3/8" Size, 50pcs/bag (BC-BK-38-PK)
- BLICKLE Swivel Plate Caster, Wt Nyln, 3-1/8", Brake, Caster Load Rating Range: Heavy-Duty (LH-GSPO 80K-14-FI)
- HIPPO HOPPER Light Duty Hopper, 1/4 yd., 2000 lb., Gray (HH02LD)
- THE BETTER BUNGEE Bungee Cord, Orange, 24 in. L, 1-1/2 in. W (BBC24NO)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- LIFT-ALL Wear Pad, 6 In X 12 In, Yellow (6FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- Lift-All Sling Accessories