Shop All Round Slings
Lift-All
Tuflex(TM) Sling, Round, 4 ft.L, Polyester
Mfr # EN240X4
Zoro # G4777376
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 21,200 lb
- Basket Hitch Capacity 42,400 lb
- Choker Hitch Capacity 17,000 lb
- Color Code Blue
Product Information
- Brand Lift-All
- MFR # EN240X4
- Zoro # G4777376
- UPC # 697886614270
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 4 ft |
Width Under Load | 2 5/8 in |
Diameter | 1 3/4 in |
Length | 4 ft. |
Body Diameter | 1 3/4 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 2 5/8 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 17,000 lb, Basket Hitch Capacity 42,400 lb, Tag Features None, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 29,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Liftall 58Spasi 5/8In Screw Pin Shackle (602MHX10)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 12' (20080)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50223BK)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Tuff-Edge Polyester, Silver (EE2801TFX5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 21,200 lb. (EN240X8)
- LIFT-ALL Roundsling, Endless, 5 ft L, 21200 lb Cap (EN240X5)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 21,200 lb. (EN240X6)
- LIFT-ALL Roundsling, Endless, 19 ft L, 5300 lb Cap (EN60X19)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 21200 lb Cap (EE240X10)
- LIFT-ALL TUFLEX 4 ft. Endless Round Sling, 5300 lbs. (EN60X4)
- GLOBAL EQUIPMENT Global Industrial„¢Polyester Round Sling, Endless, 10 ft. x 1.25 in, 5300/4200/10600 Lbs Cap (JLEN5300X10)
- Lift-All Round Slings