Shop All Round Slings
Lift-All
Tuflex(TM) Sling, Round, 3 ft.L, Polyester
Mfr # EN150X3
Zoro # G6241295
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Product Information
- Brand Lift-All
- MFR # EN150X3
- Zoro # G6241295
- UPC # 697886163907
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 3 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB409236)
- LIFT-ALL Roundsling, Endless, 10 ft L, 10000 lb Cap (KEN10KX10)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 2 ft Length, 3,200 lb Vertical Capacity (EN1-801-02)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) - EPDM Rubber (RT09EPDMCR10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 13,200 lb. (EN150X10)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN150X4)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 13,200 lb. (EN150X20)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 8400 lb. (EN90X20)
- LIFT-ALL Roundsling, Endless, 9 ft L, 53000 lb Cap (EN600X9)
- LIFT-ALL Roundsling, Eye & Eye, 12 ft L, 2600 lb Cap (EE30X12)
- DAYTON Round Sling, Endless, 3 ft., 8400 lb. (2MJN3)
- Lift-All Slings