Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 7 ft L, 8400 lb Cap
Mfr # EN90X7
Zoro # G6748411
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 8,400 lb
- Basket Hitch Capacity 16,800 lb
- Choker Hitch Capacity 6,700 lb
- Color Code Yellow
Product Information
- Brand Lift-All
- MFR # EN90X7
- Zoro # G6748411
- UPC # 697886614683
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 7 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 7 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 7 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 8,400 lb, Choker Hitch Capacity 6,700 lb, Basket Hitch Capacity 16,800 lb, Tag Features None, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 11,800 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Polyester, Yellow (EE1802DFX4)
- MUTUAL INDUSTRIES 1/4" X 1200' Yel/Blk Poly Rope (14980-0-250)
- TRI-ARC Rolling Ladder, Steel, Safety Angle, 7-Step (KDEC107166-Y)
- PS INDUSTRIES Gate, 25-3/4" to 29-1/2" Adj. Opening (LSGF-27-PCY)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 8400 lb. (EN90X12)
- LIFT-ALL Roundsling, Endless, 18 ft L, 8400 lb Cap (EN90X18)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 8400 lb. (EN90X20)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 8400 lb Cap (EE90X5)
- LIFT-ALL Roundsling, Endless, 9 ft L, 13200 lb Cap (EN150X9)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- LIFT-ALL Roundsling, Eye & Eye, 7 ft L, 10600 lb Cap (EE120X7)
- Lift-All Round Slings