Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 7 ft L, 2600 lb Cap
Mfr # EN30X7
Zoro # G6157121
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Product Information
- Brand Lift-All
- MFR # EN30X7
- Zoro # G6157121
- UPC # 697886614539
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 7 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 7 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 7 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER TIE-DOWN/RTCH 1.25"" X16' (47203)
- DURASHELF Leg Post 18 in. (L2018)
- EGA PRODUCTS 80" All-Welded Access Stairway, 5 Steps (H011)
- US CARGO CONTROL 48" L-Track - Aluminum (AT48AL)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 2600 lb. (EN30X10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 2600 lb. (EN30X12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb. (EN30X6)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 21,200 lb. (EN240X10)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 10 ft., 8400 lb. (EN90X10)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 53000 lb Cap (EN600X12)
- CARGO LIFT Endless Round Sling ENR7 X 22Ft. Cap. WLL 21200Lbs. (13121201A)
- Lift-All Round Slings