Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 5 ft L, 2600 lb Cap
Mfr # EN30X5
Zoro # G7501672
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 2,600 lb
- Basket Hitch Capacity 5,200 lb
- Choker Hitch Capacity 2,100 lb
- Color Code Purple
Product Information
- Brand Lift-All
- MFR # EN30X5
- Zoro # G7501672
- UPC # 697886276515
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 5 ft |
Width Under Load | 1 in |
Diameter | 5/8 in |
Length | 5 ft. |
Body Diameter | 5/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 5 ft, Eye Length Not Applicable, Body Diameter 5/8 in, Width Under Load 1 in, Vertical Hitch Capacity 2,600 lb, Choker Hitch Capacity 2,100 lb, Basket Hitch Capacity 5,200 lb, Tag Features None, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 3,600 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- ZORO SELECT Pallet Dolly, Cap 6000 lb, 36x36, Aluminum (48J110)
- DAYTON Sleeve and Thimble Kit, SS, F/ 1DMV4 (1DKK2)
- HAMILTON Plte Caster, Rgd, Phenolic, 4 in., 800 lb. (R-WH-4P)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 4 ft., 2600 lb. (EN30X4)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb. (EN30X6)
- LIFT-ALL Roundsling, Endless, 20 ft L, 2600 lb Cap (EN30X20)
- LIFT-ALL Roundsling, Endless, 12 ft L, 10000 lb Cap (KEN10KX12)
- LIFT-ALL Roundsling, Endless, 19 ft L, 31000 lb Cap (EN360X19)
- LIFT-ALL Roundsling, Endless, 11 ft L, 53000 lb Cap (EN600X11)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb. (EN90X3)
- Lift-All Round Slings