Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap
Mfr # EN120X5
Zoro # G7085766
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,500 lb
- Color Code Tan
Product Information
- Brand Lift-All
- MFR # EN120X5
- Zoro # G7085766
- UPC # 697886276546
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 5 ft |
Width Under Load | 1 7/8 in |
Diameter | 1 1/8 in |
Length | 5 ft. |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 5 ft, Eye Length Not Applicable, Body Diameter 1 1/8 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Handle (22449)
- LUCKY LINE Connector, Steel Wire, Cap 800 lb (4FCH8)
- CROSBY G-340 Pear Shaped Weldless End Link, 5/8 in Trade, 9300 lb Load, Forged Carbon Steel, Galvanized (1014119)
- FALCON FABRICATORS Caster, 3", W/O Brake (17-10-071)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 3 ft L, 10600 lb Cap (EN120X3)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 12 ft L, 10600 lb Cap (EN120X12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 8 ft L, 10600 lb Cap (EN120X8)
- LIFT-ALL Round Sling, Eye and Eye, 4 ft., 8400 lb. (EE90X4)
- LIFT-ALL Roundsling, Endless, 19 ft L, 2600 lb Cap (EN30X19)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 8400 lb. (EN90X6)
- DAYTON Round Sling, Endless, 6 ft., 8400 lb. (2MJN5)
- Lift-All Slings