Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 3 ft L, 16800 lb Cap
Mfr # EN180X3
Zoro # G6126224
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 16,800 lb
- Basket Hitch Capacity 33,600 lb
- Choker Hitch Capacity 13,400 lb
- Color Code White
Product Information
- Brand Lift-All
- MFR # EN180X3
- Zoro # G6126224
- UPC # 697886274610
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 3 ft |
Width Under Load | 2 1/8 in |
Diameter | 1 3/8 in |
Length | 3 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 16,800 lb, Choker Hitch Capacity 13,400 lb, Basket Hitch Capacity 33,600 lb, Tag Features None, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 23,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Twin Wheel Swivel Caster Kit, Polyurethane, PK5 (U)
- BLICKLE Swivel Plate Caster, Gry Nyln, 4", 1100 lb. (LH-SPOG 100K-14)
- CATAPULT Recovery Rope, Loop End, 30 ft L, 1" Dia. (10-4100030)
- ZORO SELECT Roll Pin, 6 x 30mm (D606)
- LIFT-ALL Roundsling, Endless, 12 ft L, 16800 lb Cap (EN180X12)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 10 ft L, 16800 lb Cap (EN180X10)
- LIFT-ALL Roundsling, Endless, 9 ft L, 16800 lb Cap (EN180X9)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 16 ft L, 21200 lb Cap (EN240X16)
- LIFT-ALL Roundsling, Endless, 18 ft L, 16800 lb Cap (EN180X18)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 3' (Yellow) (PRS3-3)
- Lift-All Slings