Shop All Round Slings
Lift-All
Tuflex(TM) Roundsling, Endless, 11 ft L, 13200 lb Cap
Mfr # EN150X11
Zoro # G6168854
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 13,200 lb
- Basket Hitch Capacity 26,400 lb
- Choker Hitch Capacity 10,600 lb
- Color Code Red
Product Information
- Brand Lift-All
- MFR # EN150X11
- Zoro # G6168854
- UPC # 697886623203
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 11 ft |
Width Under Load | 2 in |
Diameter | 1 3/8 in |
Length | 11 ft. |
Body Diameter | 1 3/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 11 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,600 lb, Basket Hitch Capacity 26,400 lb, Tag Features None, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 18,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 11 ft L, 2 in W, Polyester, Yellow (EN2602DX11)
- COMPONENT HARDWARE Gray PVC Corner Bumper Interface, Hole (C65-5090)
- ZORO SELECT Rigid Plate Caster, Steel, 8 in., 1200 lb. (1NVD2)
- CROSBY Shackle, 5/8 in., 10,000 lb., Screw Pin (1017516)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 19 ft L, 13200 lb Cap (EN150X19)
- LIFT-ALL Tuflex(TM) Sling, Round, 4 ft.L, Polyester (EN150X4)
- LIFT-ALL Roundsling, Endless, 13 ft L, 13200 lb Cap (EN150X13)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 12 ft., 21,200 lb. (EN240X12)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 3 ft., 8400 lb. (EN90X3)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 8400 lb Cap (EE90X5)
- LIFT-ALL Roundsling, Endless, 20 ft L, 40000 lb Cap (KEN40KX20)
- Lift-All Round Slings