Shop All Towing Chains & Cables
Lift-All
Tow Strap, Nylon, 10,700 lb., 2in., 20 ft.
Mfr # TS2802NX20
Zoro # G2456072
$67.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Yellow
- Length 20 ft
- Rated Capacity 10,700 lb
- Width 2 in
Product Information
- Brand Lift-All
- MFR # TS2802NX20
- Zoro # G2456072
- UPC # 697886263751
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 20 ft |
Width | 2 in |
Overall Length | 20 ft |
Overall Width | 2 in |
Size | 20 ft |
Details
Item | Tow Strap |
Material | Nylon |
Color | Yellow |
Rated Capacity | 10,700 lb |
Features | Loop Ends |
Edge Yarns | Tuff-Edge(R) |
Attachment Style | Eye |
Working Load Break Strength | 10,700 lb |
Duty Capacity | Heavy Duty |
Strap Style | Tow Strap |
Number of Ply | 2-Ply |
Number of Straps | 1 |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 20 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 10,700 lb, Webbing Break Strength Not Applicable, Assembly Break Strength Not Applicable, Features Loop Ends, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 20 ft, Trade Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mechanic'S Wire 5 Lb 18 Ga Roll (090185)
- UWS Utility Chest Box, 30", EC20121 (EC20121)
- GATES FHP LOW HORSE-POWER V-BELT (2400)
- HOLLEY ELECT FUEL PUMP 25 GPH (12-426)
- LIFT-ALL Strap, Vehicle Recovery, Rated 5300Lb (TS1802TX20)
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802NX30)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- KINGCHAIN 3/8 in. x 5 ft. Grade 70 Agricultural Safety Chain for Towed Machines (426181)
- Lift-All Towing Chains & Cables