Shop All Towing Chains & Cables
Lift-All
Tow Strap, L 30 ft., WLL 5300 lb.
Mfr # TS1802TX30
Zoro # G9170375
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 30 ft
- Length 30 ft
- Overall Length 30 ft
- Features Indicating Tow Straps with Metal End Fittings are Dangerous
Product Information
- Brand Lift-All
- MFR # TS1802TX30
- Zoro # G9170375
- UPC # 697886263799
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 30 ft |
Length | 30 ft |
Overall Length | 30 ft |
Width | 2 in |
Overall Width | 2 in |
Details
Item | Tow Strap |
Material | Polyester |
Features | Indicating Tow Straps with Metal End Fittings are Dangerous |
Web Tensile Strength | 16,000 lb |
Color | Silver |
Edge Yarns | Tuff-Edge(R) |
Breaking Strength | 16,000 lb |
Rated Capacity | 5,300 lb |
Working Lifting Limit | 5,300 lb |
Strap Style | Tow Strap |
Assembly Break Strength | 16,000 lb |
Number of Ply | 1-Ply |
Attachment Style | Eye |
Webbing Break Strength | 16,000 lb |
Working Load Break Strength | 5,300 lb |
Duty Capacity | Heavy Duty |
Number of Straps | 1 |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 30 ft, Overall Width 2 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 5,300 lb, Webbing Break Strength 16,000 lb, Assembly Break Strength 16,000 lb, Features Indicating Tow Straps with Metal End Fittings are Dangerous, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 30 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-1/2 x 3-3/16 x 4-1/2 In (PF828)
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 24 oz. (1-024-6C)
- UNDERCOVER 15-C F150 STD/EXT/CREW CAB 6.5FT SB ELITE COVER (UC2168)
- A & I PRODUCTS Glass, Door, Upper (LH) 67" x36" x5" (A-338429A1)
- LIFT-ALL Recovery Strap, 6Inx30Ft, Yellow (RS1806NGX30)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802DX20)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- LIFT-ALL Tow Strap, Nylon, 1400 lb., 3in., 25 ft. (TS2803NX25)
- LIFT-ALL Tow Strap, Nylon, 100 lb., 1in., 25 ft. (TS2804NX25)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- US CARGO CONTROL 1/2" x 20' Transport Chain Grade 70 (TC122070)
- Lift-All Towing Chains & Cables