Shop All Towing Chains & Cables
Lift-All
Tow Strap, L 30 ft., WLL 10700 lb.
Mfr # TS2802NX30
Zoro # G8522726
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Size 30 ft
- Length 30 ft
- Overall Length 30 ft
- Color Yellow
Product Information
- Brand Lift-All
- MFR # TS2802NX30
- Zoro # G8522726
- UPC # 697886101091
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 30 ft |
Length | 30 ft |
Overall Length | 30 ft |
Width | 2 in |
Overall Width | 2 in |
Details
Item | Tow Strap |
Material | Nylon |
Color | Yellow |
Breaking Strength | 32,000 lb |
Rated Capacity | 10,700 lb |
Web Tensile Strength | 32,000 lb |
Features | Lined Eyes |
Working Lifting Limit | 10,700 lb |
Edge Yarns | Tuff-Edge(R) |
Number of Straps | 1 |
Working Load Break Strength | 10,700 lb |
Duty Capacity | Heavy Duty |
Number of Ply | 2-Ply |
Assembly Break Strength | 32,000 lb |
Attachment Style | Eye |
Webbing Break Strength | 32,000 lb |
Strap Style | Tow Strap |
Description
Tow Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 2-Ply, Overall Length 30 ft, Overall Width 2 in, Color Yellow, Number of Straps 1, Material Nylon, Grade Not Applicable, Working Load Break Strength 10,700 lb, Webbing Break Strength 32,000 lb, Assembly Break Strength 32,000 lb, Features Lined Eyes, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 30 ft, Trade Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Primary Wire, 10 Gauge, Red, 100 ft. Spool (87-5000)
- HALTEC Dual Foot Air Chuck, w/Thread Nut (CH-330-LO)
- PERKO 1 1/2" Thru-Hull Fitting F/ Hose Plastic (0328DP8)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF20306 (MAF20306)
- LIFT-ALL Recovery Strap, 8Inx30Ft, Yellow (RS1808NGX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802DX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- MAYHEW Replacement Cable Assembly For 28680 (28682)
- Lift-All Towing Chains & Cables