Shop All Winch Straps
Lift-All
Tiedown, Winch Strap, WLL5000 lb, Trngl
Mfr # 61207
Zoro # G6741287
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Winch (Not Included)
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Product Information
- Brand Lift-All
- MFR # 61207
- Zoro # G6741287
- UPC # 697886612078
- Country of Origin United States
- Category Winch Straps
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 3 in |
Strap Length | 27 ft. |
Strap Width | 3" |
Overall Length | 27 ft |
Overall Width | 3 in |
Description
Winch Strap, Working Load Limit 5,000 lb, Color Yellow, End Type D-Ring, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Winch, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Winch Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Self-Closing Gate, 48" L, Steel, Yellow (301364)
- ZORO SELECT Guard Rail, 2 Ribbed Bolt on, L 21In (5JEU6)
- LITTLE GIANT Multi-Shelf Truck, 3-Lipped, 24x36", Steel, 3 Shelves, 3600 lb (3ML-2436-6PH)
- CASTERHQ 4"x1.25" Thermo Plastic Rubber Wheel, Swivel Caster, 1, 20, PK4 (21CS414FX35X-01-SET)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61203)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Trngl (61206)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (61203)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, UHook (61225)
- DUTTON-LAINSON Dutton-Lainson 24291 Winch Strap with Hook 6147 - PWC 12' Strap, 3750 lb. (24291)
- Lift-All Tie Downs