Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk
Mfr # 26437
Zoro # G7241324
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Product Information
- Brand Lift-All
- MFR # 26437
- Zoro # G7241324
- UPC # 697886278342
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Strap Length | 30 ft. |
Overall Width | 4 in |
Overall Length | 30 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Actuators, Wire Form Roller L (KMF2501)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 36 x 24, 600 Lb. Capacity (241578)
- VESTIL POWER LIFT OPTION - HAND CONTROL (EPFC-HC)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB700836)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26436)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330lb, Flat Hk (60102)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Endless (61012)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- LIFT-ALL Tie-Down Strap, Ratchet, 10ft x 1In, 700lb (60105)
- PEERLESS CHAIN 2"X27' SWHR INLINE W/ J HKS, CC2827 (CC2827)
- Lift-All Tie Downs