Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk
Mfr # TE26425
Zoro # G7059981
original price:
$167.51
18% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Product Information
- Brand Lift-All
- MFR # TE26425
- Zoro # G7059981
- UPC # 697886277864
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Width | 4" |
Strap Length | 30 ft. |
Overall Length | 30 ft |
Overall Width | 4 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 18 in, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/8 SWL EYE BULL SN, NI, UPC, 4410340 (4410340)
- PEERLESS CHAIN K-81 3/8 G100 SLING HOOK, UPC, 598850081 (598850081)
- POST GUARD Post Sleeve, 4.5" Dia, 64" H, Yellow/Red (CL1385E ASSY)
- SHOCKSTRAP TIE DOWNS Ratchet Tie Down Strap, 7 ft (7RSBKP)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26435)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26437)
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60505)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330 lb, U Hk (6A102)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60501)
- Lift-All Ratchet Tie Downs