Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 5000 lb, Endless
Mfr # 26435
Zoro # G7025925
product price: $99.75
/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 4 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Product Information
- Brand Lift-All
- MFR # 26435
- Zoro # G7025925
- UPC # 697886264352
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 4 in |
Strap Length | 30 ft. |
Strap Width | 4" |
Overall Length | 30 ft |
Overall Width | 4 in |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Endless, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 4 in, Reinforcement Properties General Purpose, Fixed End Length Not Applicable, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Attached Eye Cargo Basket, 8 ft L, 8 in W, Nylon, Yellow (LB1-908-8)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 1 in W, Nylon, Yellow (EE2601NTX6)
- ZORO SELECT Cargo Strap, 3300 lb., 2 in. W, 27 ft. L (34RY82)
- MAGLINER Balloon Cushion Wheel 10 In (101030)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk (26437)
- LIFT-ALL Tie-Down Strap, Ratchet, 10ft x 1In, 700lb (60105)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (61014)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (26423)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE20483)
- SPANSET Tie-Down Strap, Ratchet, 27ft x 2In, 2000lb (6R27FH)
- Lift-All Tie Downs