Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk
Mfr # TE61005
Zoro # G6391533
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Lift-All
- MFR # TE61005
- Zoro # G6391533
- UPC # 697886277581
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 27 ft. |
Overall Length | 27 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Snap-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Yellow (CL1386AA)
- ASHLAND CONVEYOR Flow Rail, 10 ft L, 2 13/16 in W, 260 lb/ft (5 ft Supports) Max Load Capacity (W10FR47503)
- ZORO SELECT 6000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W559)
- ELLIS Holdown Assemblies, Holdown W/Ratchet Ba (12-500AR)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- LIFT-ALL Cargo Strap, Ratchet, 40 ft x 2 In, 3330 lb (TE26422X40)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Endless (6A107)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, Chain Anchor (TE20489)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- PRIME-LINE 35 in. Window Block and Tackle Sash Balance Single Pack (FA 3420)
- Lift-All Tie Downs