Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 3300 lb, Endless
Mfr # TE61011
Zoro # G6095853
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Lift-All
- MFR # TE61011
- Zoro # G6095853
- UPC # 697886277642
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Overall Length | 27 ft |
Overall Width | 2 in |
Details
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Endless, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length Not Applicable, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Endless Round Slings, 6 ft L, Yellow (SP840-06)
- ZIPWALL Tapeless Seal, Silver, 4 ft. to 8 ft. H (SPN)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A1E10B4C1P6)
- WELLINGTON CORDAGE Rope 5/8X200' Pp Derby-Red/Wht (644691)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (TE26422)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, U Hk (60514)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26434)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700 lb, U Hk (60101)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (26424)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- FLEMING SUPPLY Ratchet Tie Down Straps, 10-feet, 1500-lb, Break Strength Cargo Straps for Camping, Hunting (4 Pack) (281697PLT)
- Lift-All Tie Downs