Shop All Ratchet Tie Downs
Lift-All
Tiedown, RtchtStrapAsmbly, 1600 lb, Hk&Kpr
Mfr # 60516
Zoro # G6853296
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,600 lb
Product Information
- Brand Lift-All
- MFR # 60516
- Zoro # G6853296
- UPC # 697886605162
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Width | 2" |
Strap Length | 30 ft. |
Overall Length | 30 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Wire-Hook & Keeper, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRSG Nesting Wire Cart with 3 Collapsible Standard Shelves (NT-2442Z3)
- VESTIL Industrial Round Acrylic Mirror, 18" dia. (CNVX-18)
- AGRI-FAB Utility Poly Cart, 18 cu ft Capacity (45-0553)
- BOWMAN DISPENSERS Wheeled 5-Drawer Storage Cart W/ 5" Casters (CT203-0000)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- LIFT-ALL Logistic Ratchet Strap, 20ft x 2In, 1000lb (60810)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (TE60513)
- HAMPTON PROD 16 ft. x 1.25 in. Ratchet Tie-down Strap (K29-47352)
- Lift-All Ratchet Tie Downs