Shop All Ratchet Tie Downs
Lift-All
Tiedown, Rtcht Strap Asmbly, Chain Anchor
Mfr # 61014
Zoro # G6140976
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 30 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Product Information
- Brand Lift-All
- MFR # 61014
- Zoro # G6140976
- UPC # 697886278373
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 30 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 30 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 30 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Chain Extension Grab-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 30 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- DAYTON Endless - Type 5, 3 ft L, 1 in W, Nylon, Yellow (55ET45)
- ERIEZ SafeHold Permanent Lift Magnet XPL-35/27 (XPL-35/27)
- LOOS Stud, Right Hand, 304 S.S, Cable Size 3/32 (MS21259-3RH)
- LIFT-ALL Lift-All Hook & Keeper Ratchet Tie Down (6A105)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, U Hk (26437)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (26425)
- LIFT-ALL Logistic Ratchet Strap, 12ft x 2In, 1000lb (60808)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Hk&Kpr (60516)
- KINEDYNE Tie-Down Strap, Red, 1500 lb., 6 ft. (15532GRA)
- Lift-All Tie Downs