Shop All Ratchet Tie Downs
Lift-All
Tie-Down Strap, Ratchet, 8 Inx1 In, 700 lb.
Mfr # MCT
Zoro # G4078313
original price:
$25.55
new price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 8 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Product Information
- Brand Lift-All
- MFR # MCT
- Zoro # G4078313
- UPC # 697886616168
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 8 ft |
Cargo Tie Down Width | 1 in |
Strap Length | 8" |
Strap Width | 1" |
Overall Length | 8 ft |
Overall Width | 1 in |
Description
Motorcycle Tie Down Strap, Product Type Motorcycle Tie Down, End Type S-Hook, Overall Width 1 in, Adjustment Type Ratchet, Tie Down Material Polyester, Working Load Limit 700 lb, Compatible Wheel Size - Minimum Not Applicable, Compatible Wheel Size - Maximum Not Applicable, Color Red, Overall Length 8 ft, Tensile Strength 2,100 lb/in, End Material Steel, Standards FMCSA, US DOT, WSTDA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 25' Galvanized Winch Cable, Hook: 7,000 lbs. (51181)
- UNITED SALES Skatewheel, Steel, 100 lb., 1-1/2" Dia. (SW1.5X250)
- BALLYMORE Pushable Mobile Vertical Lift, Push-Around Drive, 300 lb Load Capacity, 6 ft 6 in Max. Work Height (BMVL-30)
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4C1P6)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (26426)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl (61003)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Snap Hk (60104)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26435)
- LIFT-ALL Cargo Strap, Ratchet, 40 ft x 2 In, 3330 lb (TE26422X40)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 3300 lb, U Hk (26423)
- CAT 4 Piece Ratchet Tie Down Set with Soft Hooks-16' x 1-1/2" (1000/3000) (980076E)
- Lift-All Ratchet Tie Downs