Shop All Towing Chains & Cables
Lift-All
Strap, Vehicle Recovery, Rated 5300Lb
Mfr # TS1802TX20
Zoro # G2839207
original price:
$60.95
5% off
new price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 20 ft
- Length 20 ft
- Overall Length 20 ft
- Features Red Inner Warning Markers Indicate When Strap Must Be Replaced
Product Information
- Brand Lift-All
- MFR # TS1802TX20
- Zoro # G2839207
- UPC # 697886263768
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 20 ft |
Length | 20 ft |
Overall Length | 20 ft |
Width | 2 in |
Overall Width | 2 in |
Details
Item | Vehicle Recovery Strap |
Material | Polyester |
Features | Red Inner Warning Markers Indicate When Strap Must Be Replaced |
Breaking Strength | 16,000 lb |
Web Tensile Strength | 20,000 lb |
Edge Yarns | Tuff-Edge(R) |
Rated Capacity | 5300 lb. |
Color | Silver |
Number of Ply | 1-Ply |
Assembly Break Strength | 16,000 lb |
Number of Straps | 1 |
Attachment Style | Eye |
Strap Style | Tow Strap |
Duty Capacity | Heavy Duty |
Webbing Break Strength | 20,000 lb |
Working Load Break Strength | 5,300 lb |
Description
Vehicle Recovery Strap, Strap Style Tow Strap, Attachment Style Eye, Duty Capacity Heavy Duty, Number of Ply 1-Ply, Overall Length 20 ft, Overall Width 2 in, Color Silver, Number of Straps 1, Material Polyester, Grade Not Applicable, Working Load Break Strength 5,300 lb, Webbing Break Strength 20,000 lb, Assembly Break Strength 16,000 lb, Features Red Inner Warning Markers Indicate When Strap Must Be Replaced, Edge Yarns Tuff-Edge(R), Manufacturers Warranty Length Not Applicable, Size 20 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Whitecap 6" Folding Cleat - Stainless Steel (6746C)
- SPEC-D TUNING 94-98 GMC Full Size Pick Up Corner Light 4 Pcs Chrome (2LC-G2G4-V2-TM)
- ATD TOOLS ATD Tools ATD-3679 3 Pc. 96 In. R-134A Charging Hose Set (ATD-3679)
- INTERSTATE PNEUMATICS Medium Duty Inflator 10-90 PSI w/ 12 Inch Rubber Hose Whipend & Straight-In Tapered Chuck (TF3146)
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802DX30)
- LIFT-ALL Recovery Strap, 6Inx26Ft, Yellow (RS1806NGX26)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- LIFT-ALL Adj Chain Sling, G100, 3/8X10 ft w/Latch (30005LG10)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- HILLMAN Hillman Fasteners 123129 75 in. 22 Gauge Copper Wire (156554)
- Lift-All Towing Chains & Cables