Shop All Towing Chains & Cables
This Product is Discontinued
Lift-All
Strap, Vehicle Recovery, Rated 10700Lb (Discontinued)
Mfr # TS2802TX30
Zoro # G3470905
Free Shipping & Returns
This Product is Discontinued
Key Features
- Breaking Strength 32,000 lb
- Length 30 ft
- Width 2 in
- Features 2-PLY, Lined Eyes, Special Edge Yarns
- Web Tensile Strength 32,000 lb
Product Information
- Brand Lift-All
- MFR # TS2802TX30
- Zoro # G3470905
- UPC # 697886263805
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Length | 30 ft |
Width | 2 in |
Details
Breaking Strength | 32,000 lb |
Item | Tow Strap |
Features | 2-PLY, Lined Eyes, Special Edge Yarns |
Web Tensile Strength | 32,000 lb |
Rated Capacity | 10,700 lb |
Color | Silver |
Edge Yarns | Polymer Coated |
Material | Polyester |
Working Lifting Limit | 10,700 lb |
Description
Tow Strap, Color Silver, Material Polyester, Features 2-PLY, Lined Eyes, Special Edge Yarns, Edge Yarns Polymer Coated, Web Tensile Strength 32,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.