Shop All Spring Latches
Lift-All
Spring Latch, Stainless Steel, 1 t
Mfr # 1LKI
Zoro # G5213862
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 1 t
- Finish Plain
- Dimension A 1 1/2 in
- Dimension C 1/8 in
- Dimension D 13/32 in
Product Information
- Brand Lift-All
- MFR # 1LKI
- Zoro # G5213862
- UPC # 697886637217
- Country of Origin China
- Category Spring Latches
Dimensions
Trade Size | 1 t |
Dimension A | 1 1/2 in |
Dimension C | 1/8 in |
Dimension D | 13/32 in |
Dimension B | 21/32 in |
Details
Finish | Plain |
Item | Spring Latch |
Color | Silver |
Material | Stainless Steel |
Latch Type | Spring |
Description
Spring Latch, Latch Type Spring, Material Stainless Steel, Finish Plain, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kngpls Plat Cstr, Swl, Cst Irn, 4 in, 700 lb (TSH100CI1HT24)
- BULLDOG WINCH 8mm x 50ft Synthetic Rope, Grey (20226)
- ZORO SELECT Plate Caster, Medium-Duty, 6" Wheel Dia. (423J19)
- ABOVE ALL CO Forearm Forklift Lifting Straps - "Firehouse Red" colored PR (L74995RED)
- LIFT-ALL Spring Latch, Stainless Steel, 3 t (3LKI)
- LIFT-ALL Spring Latch, Stainless Steel, 2 t (2LKI)
- LIFT-ALL Spring Latch, Stainless Steel, 1-1/2 t (112LKI)
- LIFT-ALL Spring Latch, Stainless Steel, 5 t (5LKI)
- CROSBY Latch Kit, Steel, 2-57/64 in., 15/16 in. (1096562)
- CROSBY Latch Kit, Steel, 3-13/16 in., 1-9/64 in. (1096657)
- CROSBY Latch Kit, Steel, 3-37/64 in., 1-9/64 in. (1096609)
- Lift-All Spring Latches