Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L8Ft, VLL11200Lb, Dia3/4In
Mfr # 34IEEX8
Zoro # G0340383
product price: $61.89
/ea
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 8 ft
- Vertical Hitch Capacity 11,200 lb
- Basket Hitch Capacity 22,000 lb
- Choker Hitch Capacity 8,200 lb
Product Information
- Brand Lift-All
- MFR # 34IEEX8
- Zoro # G0340383
- UPC # 697886272098
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Length | 8 ft. |
Terminal Dia. | 3/4" |
Rope Dia. | 3/4 in |
Rope Diameter | 3/4 in |
Eye Length | 12 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 12 in, Vertical Hitch Capacity 11,200 lb, Choker Hitch Capacity 8,200 lb, Basket Hitch Capacity 22,000 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- CAMPBELL CHAIN & FITTINGS 3/0 Lock Link Single Loop Chain, Wrapped, Zinc Plated, 100' per Carton (T0743024)
- LITTLE GIANT Work Height Platform Truck, 2000 lb. (RNH-2448-6MR)
- LIFT-ALL Web Sling, Flat Eye and Eye, 6 ft L, 3 in W, Polyester, Yellow (EE1603DFX6)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T110X8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T210X6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2200 lb (38EZEEX12)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL19600Lb, Dia1In (1IEEX10)
- LIFT-ALL Sling, Wire Rope, 12 Ft L, Vert Cap 2800 lb (38IEEX12)
- Lift-All Wire Rope Slings & Wire Mesh Slings