Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In
Mfr # 58IEEX4
Zoro # G0320451
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,600 lb
- Choker Hitch Capacity 5,800 lb
Product Information
- Brand Lift-All
- MFR # 58IEEX4
- Zoro # G0320451
- UPC # 697886271985
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 5/8 in |
Terminal Dia. | 5/8" |
Length | 4 ft. |
Rope Diameter | 5/8 in |
Eye Length | 10 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,800 lb, Basket Hitch Capacity 15,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Rubber, 2 in., 75 lb, D (1UHH5)
- NATIONAL PUBLIC SEATING Tapered Standing Choral Riser, 3 Level, Grey Carpet (RT3LC-02)
- WARN IND. WINCH ACCESSORIES, WINCH HOOK (92090)
- MAPP CASTER 5"X2" Phenolic Wheel Rigid Caster - 1,000 Lbs Capacity (146DURB520R)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T110X8)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 2300 lb. (2T110X4)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In (34IEEX10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 7200 lb. (6T210X10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- Lift-All Slings