Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 8 Ft L, Vert Cap 5000 lb
Mfr # 12EEX8
Zoro # G6544921
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 8 ft
- Vertical Hitch Capacity 5,000 lb
- Basket Hitch Capacity 10,200 lb
- Choker Hitch Capacity 3,800 lb
Product Information
- Brand Lift-All
- MFR # 12EEX8
- Zoro # G6544921
- UPC # 697886100964
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Rope Dia. | 1/2 in |
Length | 8 ft. |
Rope Diameter | 1/2 in |
Eye Length | 8 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length Not Applicable, Eye Length 8 in, Vertical Hitch Capacity 5,000 lb, Choker Hitch Capacity 3,800 lb, Basket Hitch Capacity 10,200 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOAD HUGGER Tie-Down Strap, Ratchet, 15 ft. x 3300 lb. (26422X15)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318G)
- CROSBY Anchor Shackle, 1/2" Body Sz, Painted (1017494)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia10-15" (108-1-10/15)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- LIFT-ALL Sling, Wire Mesh, L8Ft, Dia.3In, VLL4800Lb (4T110X8)
- LIFT-ALL Sling, Wire Rope, L12Ft, VLL11200Lb, 3/4In (34IEEX12)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T110X8)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 7800 lb (58EEX4)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 3/8" x 6' - Domestic (SW4-38-6-D)
- Lift-All Slings