Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 8 Ft L, 19400 Lb @ 60
Mfr # 342LBX8
Zoro # G7047625
Free Shipping & Returns
$678.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 8 ft
- Sling Capacity @ 30 Degrees 11,200 lb
- Length of Sling Leg 7.1 ft
- Sling Capacity @ 45 Degrees 15,800 lb
Product Information
- Brand Lift-All
- MFR # 342LBX8
- Zoro # G7047625
- UPC # 697886634704
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 8 ft |
Length of Sling Leg | 7.1 ft |
Master Link/Bail Overall Height | 11 1/4 in |
Master Link/Bail Opening Height | 8 3/4 in |
Master Link/Bail Opening Width | 4 3/8 in |
Rope Dia. | 3/4 in |
Length | 8 ft. |
Rope Diameter | 3/4 in |
Master Link Inside Width | 4 3/8 in |
Hook Opening Width | 1 25/32 in |
Master Link Inside Length | 8 3/4 in |
Sling Leg Length | 8 ft |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 8 ft, Sling Leg Length 8 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 11,200 lb, Load Capacity @ 45 Degrees 15,800 lb, Load Capacity @ 60 Degrees 19,400 lb, Hook Opening Width 1 25/32 in, Master Link Inside Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-8)
- LIFT-ALL Roundsling, Endless, 18 ft L, 10000 lb Cap (KEN10KX18)
- LEVELOK Replacement Silicone Elbow Single (ST-ORS-3XL-RE)
- US CARGO CONTROL Double Stud Fitting w/ O-Ring (1519-DSR-RR)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 2200 lb (38EZEEX2)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In (14IEEX6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 2800 lb (38EEX3)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 2200 Lb @ 60 (14I2LBX3)
- LIFT-ALL Sling, Wire Rope, L8Ft, VLL5800Lb, Dia3/8In (38IEEX8)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL7800Lb, Dia5/8In (58IEEX10)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- Lift-All Wire Rope Slings & Wire Mesh Slings