Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 6 Ft L, Vert Cap 7800 lb
Mfr # 58EEX6
Zoro # G7088916
original price:
$77.01
10% off
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,800 lb
- Choker Hitch Capacity 5,600 lb
Product Information
- Brand Lift-All
- MFR # 58EEX6
- Zoro # G7088916
- UPC # 697886100988
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Rope Dia. | 5/8 in |
Length | 6 ft. |
Rope Diameter | 5/8 in |
Eye Length | 10 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 15,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 220 lb. Ld, 13/16" Stem Dia. (P14SX-RP050K-SX3-TB-AM)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 4800 lb. (6T110X3)
- US CARGO CONTROL 2" x 10' Olive Heavy Duty Endless Ratchet Strap (5410FE-OD)
- IDEAL WAREHOUSE INNOVATIONS BB Molded Bumper (26-1116)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 2300 lb. (2T110X6)
- LIFT-ALL Wire Mesh Sling, L 12 ft., VLL 7200 lb. (6T110X12)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 3500 lb. (3T210X4)
- LIFT-ALL Sling, Wire Rope, 3 ft. (14IEEX3)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T110X4)
- Lift-All Wire Rope Slings & Wire Mesh Slings