Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 6 Ft L, Vert Cap 1300 lb
Mfr # 14EEX6
Zoro # G6846156
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 6 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Product Information
- Brand Lift-All
- MFR # 14EEX6
- Zoro # G6846156
- UPC # 697886193454
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 6 ft |
Length | 6 ft. |
Rope Dia. | 1/4 in |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 6 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hopper Tub, White, Polyethylene (69115)
- ERICKSON PWC Lift Sling 1000 lb (02000)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 6 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE1802TTX6)
- SAFCO Mobile Refreshment Center, One-Shelf, 23w x 18d x 31h, Mahogany (8953MH)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T110X3)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL11200Lb, Dia3/4In (34IEEX6)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 7200 lb. (6T110X8)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T110X8)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 3500 lb. (3T110X6)
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- DAYTON Sling, Wire Rope, 4 ft. (1DND9)
- Lift-All Wire Rope Slings & Wire Mesh Slings