Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb
Mfr # 14EEX4
Zoro # G6766566
original price:
$23.59
7% off
new price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 4 ft
- Vertical Hitch Capacity 1,300 lb
- Basket Hitch Capacity 2,600 lb
- Choker Hitch Capacity 960 lb
Product Information
- Brand Lift-All
- MFR # 14EEX4
- Zoro # G6766566
- UPC # 697886100919
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 4 ft |
Rope Dia. | 1/4 in |
Length | 4 ft. |
Rope Diameter | 1/4 in |
Eye Length | 4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/4 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 4 ft, Sling Leg Length Not Applicable, Eye Length 4 in, Vertical Hitch Capacity 1,300 lb, Choker Hitch Capacity 960 lb, Basket Hitch Capacity 2,600 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Spring Assembly Kit (MH5RRY920G)
- HSI Nylon Sling, Endless Type 5, One Ply, 1 in Web Width, 5 ft Length, 3,200 lb Vertical Capacity (EN1-801-05)
- FAIRBANKS Casters, SwivelPolyurethane, 6" (N22-6-PO)
- ZORO SELECT Guard Rail Post, Double High Corner, L 4In (5JEX7)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 5000 lb (12EEX2)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 7200 lb. (6T210X10)
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60 (12I2LBX3)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 9600 lb. (8T210X6)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 3500 lb. (3T210X3)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL7800Lb, Dia5/8In (58IEEX4)
- Lift-All Wire Rope Slings & Wire Mesh Slings