Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 3 Ft L, 8800 Lb @ 60
Mfr # 122LBX3
Zoro # G6929377
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Bridle Sling
- Sling Length 3 ft
- Sling Capacity @ 30 Degrees 5,000 lb
- Length of Sling Leg 2.4 ft
- Sling Capacity @ 45 Degrees 7,200 lb
Product Information
- Brand Lift-All
- MFR # 122LBX3
- Zoro # G6929377
- UPC # 697886633929
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 3 ft |
Length of Sling Leg | 2.4 ft |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Rope Dia. | 1/2 in |
Length | 3 ft. |
Rope Diameter | 1/2 in |
Master Link Inside Length | 5 1/2 in |
Sling Leg Length | 3 ft |
Hook Opening Width | 1 9/32 in |
Master Link Inside Width | 2 3/4 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 1/2 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 3 ft, Sling Leg Length 3 ft, Vertical Hitch Capacity Not Applicable, Choker Hitch Capacity Not Applicable, Basket Hitch Capacity Not Applicable, Load Capacity @ 30 Degrees 5,000 lb, Load Capacity @ 45 Degrees 7,200 lb, Load Capacity @ 60 Degrees 8,800 lb, Hook Opening Width 1 9/32 in, Master Link Inside Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS 6-1/4 in. Urethane Wheel Chock in Orange (UC1700)
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- ZORO SELECT Lock, Swivel, 2-5/8 x 3-5/8 (3G281)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, 5000 Lb @ 60 (382LBX3)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T210X4)
- LIFT-ALL Sling, Wire Rope, 20 ft. (12IEEX20)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 2300 lb. (2T110X8)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL1300Lb, Dia1/4In (14IEEX6)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 8' - Domestic (SW4-58-8-D)
- Lift-All Slings