Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 20 Ft L, Vert Cap 7800 lb
Mfr # 58EEX20
Zoro # G6449247
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 20 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,800 lb
- Choker Hitch Capacity 5,600 lb
Product Information
- Brand Lift-All
- MFR # 58EEX20
- Zoro # G6449247
- UPC # 697886194321
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 20 ft |
Rope Dia. | 5/8 in |
Length | 20 ft. |
Rope Diameter | 5/8 in |
Eye Length | 10 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 20 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 15,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Label Kit (PK-AE2200)
- SWEEPEX Mounting Bracket, Steel, Black, 46" W (SSH-175-1)
- ZORO SELECT Solid Wheel, Centipede, 10-3/16" Dia. (53CM77)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL11200Lb, 3/4In (34IEEX10)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb (34EEX4)
- LIFT-ALL Wire Mesh Sling, L 8 ft., VLL 3500 lb. (3T210X8)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1000 lb (14EZEEX4)
- LIFT-ALL Wire Mesh Sling, L 3 ft., VLL 2300 lb. (2T210X3)
- HSI Four Leg Wire Rope Sling, 1/4 in dia, 12 ft Length, Eye Hoist Hook, 2.2 ton Capacity (400EH1/4X-12)
- Lift-All Wire Rope Slings & Wire Mesh Slings