Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb
Mfr # 38IEEX16
Zoro # G7052184
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 16 ft
- Vertical Hitch Capacity 2,800 lb
- Basket Hitch Capacity 5,800 lb
- Choker Hitch Capacity 2,200 lb
Product Information
- Brand Lift-All
- MFR # 38IEEX16
- Zoro # G7052184
- UPC # 697886271848
- Country of Origin China
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 16 ft |
Length | 16 ft. |
Rope Dia. | 3/8 in |
Rope Diameter | 3/8 in |
Eye Length | 6 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 3/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 16 ft, Sling Leg Length Not Applicable, Eye Length 6 in, Vertical Hitch Capacity 2,800 lb, Choker Hitch Capacity 2,200 lb, Basket Hitch Capacity 5,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON PRODUCTS-KEEPER 32 Ultra Bungee Cord (6077)
- EGA PRODUCTS Fixed Vertical Ladder, 12 Steps, 12 ft. Top Rung Height, Walk Through, 300 lbs. Capacity (MFV12)
- EGA PRODUCTS Pallet Rack Post Protector, 24" Tall, Fits 3" Columns (PP 5224)
- ADB HOIST RINGS Hoist Ring, Weld-On, 1in (36650)
- LIFT-ALL Wire Rope Sling, Double Leg, 10 ft.L (12I2LBX10)
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 12000 lb. (10T110X10)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, 13600 Lb @ 60 (582LBX6)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 7800 lb (58EEX3)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- HSI Sngl Leg Wire Rope Slng, 2 in dia, 14ft L, Thimble to Thimble, 37 ton Capacity (105B2XTTD-14)
- Lift-All Slings