Shop All Wire Rope Slings & Wire Mesh Slings
Lift-All
Sling, Wire Rope, 10 Ft L, Vert Cap 7800 lb
Mfr # 58EEX10
Zoro # G6416566
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Eye and Eye Sling
- Sling Length 10 ft
- Vertical Hitch Capacity 7,800 lb
- Basket Hitch Capacity 15,800 lb
- Choker Hitch Capacity 5,600 lb
Product Information
- Brand Lift-All
- MFR # 58EEX10
- Zoro # G6416566
- UPC # 697886100995
- Country of Origin United States
- Category Wire Rope Slings & Wire Mesh Slings
Dimensions
Sling Length | 10 ft |
Length | 10 ft. |
Rope Dia. | 5/8 in |
Rope Diameter | 5/8 in |
Eye Length | 10 in |
Description
Wire Rope Sling, Sling Material Steel, Rope Diameter 5/8 in, Rope Core Type IWRC, Rope Coating Type Uncoated, Rope Strand Classification 6 x 19, Sling Length 10 ft, Sling Leg Length Not Applicable, Eye Length 10 in, Vertical Hitch Capacity 7,800 lb, Choker Hitch Capacity 5,600 lb, Basket Hitch Capacity 15,800 lb, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 1-1/2" x 18 (JETBGV112X18)
- DAYTON Cable, 5/16 in., 250 ft., 7 x 19, SS (33RH22)
- REMCO Hopper Tub, 54-3/4Lx30-1/2Wx20-1/2H (69055)
- COFFING HOISTS Capacitor (JL8104)
- LIFT-ALL Sling, Wire Rope, 6 Ft L, Vert Cap 8200 lb (34EZEEX6)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- LIFT-ALL Sling, Wire Rope, 3 ft. (14IEEX3)
- LIFT-ALL Sling, Wire Rope, 16 Ft L, Vert Cap 2800 lb (38IEEX16)
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL11200Lb, Dia3/4In (34IEEX6)
- LIFT-ALL Sling, Wire Rope, 8 Ft L, Vert Cap 7800 lb (58EEX8)
- DAYTON Sling, Wire Rope, 8 ft. (1DNG3)
- Lift-All Wire Rope Slings & Wire Mesh Slings