Shop All Chain & Cable Hooks
Lift-All
Sling Hook, Steel, 8400 lb., Yellow, Painted
Mfr # DCH3
Zoro # G6433174
original price:
$162.86
15% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Working Load Limit 8,400 lb
- Sling Width 2"
- Width 2 3/16 in
- For Use With Synthetic Slings
Product Information
- Brand Lift-All
- MFR # DCH3
- Zoro # G6433174
- UPC # 697886622336
- Country of Origin Italy
- Category Chain & Cable Hooks
Dimensions
Sling Width | 2" |
Width | 2 3/16 in |
For Sling Width | 2 in |
Length | 4 5/8 in |
Overall Length | 4 5/8 in |
Overall Width | 2 1/4 in |
Eye Inside Height | 4 5/8 in |
Eye Inside Diameter | 1 31/32 in |
Usable Length | 4 5/8 in |
Hook Opening Width | 1 1/2 in |
Details
Item | Sling Hook |
Material | Alloy Steel |
Working Load Limit | 8,400 lb |
For Use With | Synthetic Slings |
Color | Yellow |
Includes | 1 1/2 in Hook Opening |
Attachment Type | Direct Connect |
Standards | ANSI B30.9 and OSHA |
Finish | Powder Coated |
Hook Type | Sling Hook |
Markings | None |
Material Thickness | 1 3/4 in |
Hardware Included | Latch |
Description
Sling Hook, Hook Type Sling Hook, Working Load Limit 8,400 lb, Material Alloy Steel, Material Thickness 1 3/4 in, Hook Opening Width 1 1/2 in, Overall Length 4 5/8 in, Usable Length 4 5/8 in, Overall Width 2 1/4 in, Eye Inside Diameter 1 31/32 in, Eye Inside Height 4 5/8 in, Thread Size Not Applicable, Shank Diameter Not Applicable, Shank Length Not Applicable, Clevis Inside Width Not Applicable, Attachment Type Direct Connect, Clevis Pin Diameter Not Applicable, Markings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, Side Brake, Loads Up To 300 lb (C0020748ZN-POL01(KK)B)
- ZORO SELECT Caster Whl, Polyurethane, 3-1/8 in., 615 lb (HTH 80X40/20-40K)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB400436)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- LIFT-ALL Sling Hook, Steel, 2600 lb., Purple, Painted (DCH1)
- LIFT-ALL Sling Hook, Steel, 5300 lb., Green, Painted (DCH2)
- NATIONAL HARDWARE Hook Chain Blue 3/8In (N177-238)
- CM Transport Chain Assembly With Eye Grab Hook, 38 In Trade, 6600 Lb Load, Grade 70, 16 Ft L (639038GGC16)
- CAMPBELL CHAIN & FITTINGS #2 Carbon Latched Swivel Hoist Hook, 3/4 Ton PL, Forged Carbon Steel, Painted Blue (3942205PL)
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- CROSBY Swivel Hook, Alloy Steel, 30,000 lb., Gold (1048880)
- Lift-All Chain & Cable Hooks