Shop All Round Slings
Lift-All
Roundsling, Eye & Eye, 9 ft L, 10600 lb Cap
Mfr # EE120X9
Zoro # G7231761
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 3
- Vertical Hitch Capacity 10,600 lb
- Basket Hitch Capacity 21,200 lb
- Choker Hitch Capacity 8,500 lb
- Color Code Tan
Product Information
- Brand Lift-All
- MFR # EE120X9
- Zoro # G7231761
- UPC # 697886623791
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 9 ft |
Width Under Load | 3 1/2 in |
Diameter | 1 1/8 in |
Length | 9 ft. |
Eye Length | 12 in |
Body Diameter | 1 1/8 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 9 ft, Eye Length 12 in, Body Diameter 1 1/8 in, Width Under Load 3 1/2 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,500 lb, Basket Hitch Capacity 21,200 lb, Tag Features None, Color Tan, Sling Type Type 3, Basket Hitch Capacity @ 30 Degrees Not Applicable, Basket Hitch Capacity @ 45 Degrees 14,000 lb, Basket Hitch Capacity @ 60 Degrees Not Applicable, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 2" x 8' - 1-ply (EE1-902-08-T3)
- BUYERS PRODUCTS WINCH BAR, COMBO, BLACK (1903065)
- KEEPER Black Bungee Cord 18 in. L X 0.315 in. (06068Z)
- ZORO SELECT Solid Wheel, Centipede, 6" Dia., 2" W (53CM75)
- LIFT-ALL Roundsling, Eye & Eye, 8 ft L, 10600 lb Cap (EE120X8)
- LIFT-ALL Roundsling, Eye & Eye, 7 ft L, 10600 lb Cap (EE120X7)
- LIFT-ALL Roundsling, Eye & Eye, 6 ft L, 10600 lb Cap (EE120X6)
- LIFT-ALL Roundsling, Endless, 11 ft L, 31000 lb Cap (EN360X11)
- LIFT-ALL TUFLEX 8 ft. Endless Round Sling, 5300 lbs. (EN60X8)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 5 ft L, 10600 lb Cap (EN120X5)
- GLOBAL INDUSTRIAL Polyester Endless Round Sling, 4'L x 1.25W (298492)
- Lift-All Slings